Shop All Wood Screws
Basf
Wood Screw, #9, 2-1/2 in, Flat Head Torx Drive
Mfr # 212GCS25BK
Zoro # G506438335
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
Product Information
- Brand Basf
- MFR # 212GCS25BK
- Zoro # G506438335
- UPC # 764666696686
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91870)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (SSCIA0370125USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- BASF Wood Screw, #9, 3 in, Flat Head Torx Drive (3GCS25BK)
- BASF Wood Screw, #6, 1-1/4 in, Zinc Yellow Phillips Drive (114GS5)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0200)
- STRONG-POINT Wood Screw, #9, 2-1/2 in, Plain Stainless Steel Flat Head Square Drive (940QL)
- CSH Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 25000 PK (0.FSC06012Z17)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- Basf Wood Screws