Shop All Insect Repellents
Basf
PT Alpine Pressurized Fly Bait 16 oz
Mfr # 053425
Zoro # G508050962
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5 in
- Height 2.5 in
- Width 2.5 in
Product Information
- Brand Basf
- MFR # 053425
- Zoro # G508050962
- UPC # 804338140199
- Country of Origin United States
- Category Insect Repellents
Dimensions
Length | 9.5 in |
Height | 2.5 in |
Width | 2.5 in |
Description
Formulated for proven fly control in a wide range of indoor and outdoor settings, this fastacting spray offers baiting properties that attract insects to the treated area and deliver a quick kill Can be used as an area, band or spot treatment in commercial, residential, industrial and other manmade structures Especially effective in and around trash and recycling containers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech 9724-OS Ultra-Dewatering Bag®, 6' x 6' (9724-OS)
- MTD Impeller (753-05929)
- NORTH STATES INDUSTRIES House Bird Cedar Wren (1639)
- SWAN Hose Farm Contractor 5/8X100Ft (ELCF58100)
- BASF PT WaspFreeze II Insecticide 14 oz (051795)
- CORTEX Insect Repellent, 2 oz. Weight (18-790)
- SCRUBS Insect Repellent, Wipes, PK100 (91401)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- GARDEN TECH SEVIN 16 OZ CONCCENTRATE (100547212)
- THERMACELL INSECT REPL DEVICE BLK (E55X)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Gnats/Mosquitoes/Ticks 6 oz (21845)
- Basf Insect Repellents