Shop All Insect Repellents
Basf
PT Alpine Flea Bed Bug Insecticide 20 oz
Mfr # 065228
Zoro # G609851727
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 11.5 in
- Height 2.5 in
Product Information
- Brand Basf
- MFR # 065228
- Zoro # G609851727
- UPC # 804338125653
- Country of Origin Multiple
- Category Insect Repellents
Dimensions
Width | 2.5 in |
Length | 11.5 in |
Height | 2.5 in |
Description
Designed for fast, effective elimination of bed bugs, fleas and ticks, this readytouse broadcast spray can be used directly on mattresses or anywhere you suspect infestation Formulated with three active ingredients to deliver superior results on adults and nymphs while inhibiting egg hatch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-938)
- SPORTSSTUFF Sportsstuff 54-3008 Kiwi Fruit-Series Pool Float (54-3008)
- STENS Replacement Drive Cable For Toro 22"Walk Behind Mower 105-1844 290-927 (290-927)
- ATD TOOLS ATD Tools 9101 Fireman - Style Water Hose Nozzle (ATD-9101)
- BASF PT Alpine Pressurized Fly Bait 16 oz (053425)
- BASF PT WaspFreeze II Insecticide 14 oz (051795)
- PATIO ESSENTIALS Citronella Bucket Candle For Mosquitoes/Other Flying Insects 24 oz (21350CEP)
- SCENT SHOP Scent Shop 90602 8 oz. Patio Egg Mosquito Deterrent Refill Oil (181802)
- HOME ESSENTIALS Citronella Bucket Candle For Mosquitoes 30 oz (21199GB)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- BUGX Insect Repellent, 4 oz. Weight (18-804)
- Basf Insect Repellents