Shop All Battery Backup Sump Pumps
Basepump Hb1000
High Volume Backup Sump Pump
Mfr # HB1000
Zoro # G410565165
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Cord Length 18 in
- Width 4 in
- For Use With Existing sump pump
- Includes pump, float, instructions, alarm
Product Information
- Brand Basepump Hb1000
- MFR # HB1000
- Zoro # G410565165
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Cord Length | 18 in |
Width | 4 in |
Inside Diameter | 1-1/4 in |
Details
Body Material | Polypropylene |
For Use With | Existing sump pump |
Includes | pump, float, instructions, alarm |
Weight | 4 lb |
Features | Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary. |
Color | Black |
Description
High volume water powered backup sump pump system using no battery and no charger to plug in or maintain. It is the solution to the problem of sump pump failure when water inflows are above average. Basepump has always been in a class by itself with its unique features such as being mounted on the ceiling, high above the sump. For this reason, it consistently removes more water per hour. The hydraulic float system makes it possible for Basepump to empty the sump to the bottom each time it runs. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 30 seconds for this pump, so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. Please call 800 554 1426 before ordering if you have any questions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- ACTION PUMP Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump (EZ-15)
- BELL & GOSSETT Impeller, For 4JA85, 5JPC4 (189171LF)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- LITTLE GIANT PUMP Battery Back Up System, 23 Head ft. (506407)
- ZOELLER Battery Back Up (507-0014)
- ZOELLER Aquanot Model 508 12V Backup Submersible Sump Pump (508-0005)
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3 (508-0017)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- Basepump Hb1000 Battery Backup Sump Pumps