Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 2 lb., 13-13/32" L
Mfr # 3968050
Zoro # G8834682
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 940 g
- Hammer Tip Dia. 1 31/32 in
Product Information
- Brand Baseplex
- MFR # 3968050
- Zoro # G8834682
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 31/32 in |
Overall Length | 13 in |
Head Length | 115 mm |
Tip Diameter | 2 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Cellulose Acetate, Nylon, Head Weight 940 g, Tip Diameter 2 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC IPE5060, 50 Ton, H-Frame Hydraulic Press, RR5013 Double-Acting Cylinder and ZE4420SBN Electric Pump (IPE5060)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- CHANNELLOCK WRENCH ADJUSTABLE 6" REVERSE JAW (CL806PW)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- STAHLWILLE TOOLS Plastic hammer d.32 mm 320 g (70160032)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- Baseplex Soft Face & Split Head Hammers