Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 17 oz., 12-13/16" L
Mfr # 3906040
Zoro # G8834594
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 510 g
- Hammer Tip Dia. 1 1/2 in
Product Information
- Brand Baseplex
- MFR # 3906040
- Zoro # G8834594
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 1/2 in |
Overall Length | 13 in |
Head Length | 103 mm |
Tip Diameter | 1 5/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Cellulose Acetate, Head Weight 510 g, Tip Diameter 1 5/8 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Grease-Resistant, Made of High Quality Zinc Die Cast, Oil-Resistant, Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- STARRETT Blade for Screwdriver, .040"/1mm (PT02449A)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3968050)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- OSCA 0.4lb aluminum hammer with the Evo Soft Face (OS095HN27)
- ADVANTUS GAVEL, WITH SOUND BLOCK (AVT60001)
- Baseplex Soft Face & Split Head Hammers