Shop All Submersible Sump Pumps
Basement Watchdog
1/3HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller
Mfr # SIT-33D
Zoro # G900339481
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Basement Watchdog
- MFR # SIT-33D
- Zoro # G900339481
- UPC # 717301123900
- Country of Origin China
- Category Submersible Sump Pumps
Description
The Basement Watchdog SIT-33D submersible sump pump fits impressive power and pumping capacity into a slim, quiet system. Due to its top discharge design and closely-mounted, adjustable caged dual float switch, it is ideal for use in narrow sump pits. The powerful, energy efficient, permanent split capacitor (PSC) motor is capable of running continuously and provides up to 3,720 GPH at a 0 ft lift while only pulling 3.5 Amps-saving you money in energy savings. Heavy duty cast iron housing guards the eco-friendly, water-cooled motor. Upper and lower ball bearings and dual carbon ceramic and one Buna-N, shaft seals protect the motor from unwanted water, while ensuring exceptionally quiet performance. Every detail, down to the built-in air relief vent provides extra protection, for years of dependable performance.
1/3 HP energy-efficient permanent split capacitor (PSC) will save money on your electric bills
3,720 GPH at 0 ft. and 3,100 GPH at 10 ft. lift will quickly empty the sump pit
Heavy duty cast iron housing for durability and long lasting use
Upper and lower ball bearings for exceptionally quiet performance
Dual carbon ceramic and one Buna-N, shaft seal to protect the motor and ensure long pump life
Dual floats mounted in a protective cage for double the protection, protective float switch cage helps keep debris and wires from interfering with float movement
Vented, curved bottom reduces debris build-up under the float
Float switch is easy to install with stainless steel hose clamp and can be adjusted to activate at any level
10 ft. power cord for easy installation
1/3 HP energy-efficient permanent split capacitor (PSC) will save money on your electric bills
3,720 GPH at 0 ft. and 3,100 GPH at 10 ft. lift will quickly empty the sump pit
Heavy duty cast iron housing for durability and long lasting use
Upper and lower ball bearings for exceptionally quiet performance
Dual carbon ceramic and one Buna-N, shaft seal to protect the motor and ensure long pump life
Dual floats mounted in a protective cage for double the protection, protective float switch cage helps keep debris and wires from interfering with float movement
Vented, curved bottom reduces debris build-up under the float
Float switch is easy to install with stainless steel hose clamp and can be adjusted to activate at any level
10 ft. power cord for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- YAMADA DIAPHRAGM 80TPO (771977)
- ARO Outlet Manifold (93801-1)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0001)
- BASEMENT WATCHDOG Sump Pump 1/3Hp Combo (DFK961)
- BASEMENT WATCHDOG The Basement Watchdog 1/4 HP 2 000 gph Thermoplastic Dual Reed Switch Battery Backup Sump Pump (BWE)
- BASEMENT WATCHDOG BigDog, Sump Pump (BWD12-120C)
- BASEMENT WATCHDOG 1/2HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller (SIT-50D)
- BASEMENT WATCHDOG Sump Pump 1/2Hp Combo (BW4000)
- BASEMENT WATCHDOG Special Plus, Sump Pump (BWSP)
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- Basement Watchdog Submersible Sump Pumps