Shop All Grills & Smokers
Basecamp
3-Burner Propane Stove
Mfr # F235835
Zoro # G6237526
product price: $99.79
/ea
Sold in multiples of 3 for $299.37
Free Shipping & Returns
$299.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Propane
- Material Iron
- Number of Burners 3
- Fuel Type Propane
Product Information
- Brand Basecamp
- MFR # F235835
- Zoro # G6237526
- Country of Origin China
- Category Grills & Smokers
Details
Item | Stove |
Type | Propane |
Material | Iron |
Number of Burners | 3 |
Fuel Type | Propane |
Description
Triple Burner Angle Iron Stove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Plastic Scabbard, 14" (AC 7400)
- SPALDING Spalding 40-20114 Classic Volleyball Set (8066714)
- KOHLER Module Spark Plug Assy (17 584 02-S)
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- CHAR-BROIL Smoker Offset 430 (21201570)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- WEBER S315 Stainless Steel LP Gas Grill (258697)
- D2D TECHNOLOGIES 18 In. Kamado Joe Ceramic Grill, Red (D2134999)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- Basecamp Grills & Smokers