Shop All Drum Covers, Liners & Inserts
Basco
Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK
Mfr # DRM1902
Zoro # G706603953
product price: $403.00
/pk 25, $16.12/ea
Free Shipping & Returns
$403.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Pink
- Drum Cover Material Polyethylene (LDPE)
- Height 28.5"
Product Information
- Brand Basco
- MFR # DRM1902
- Zoro # G706603953
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 28.5" |
Details
Drum Cover Color | Pink |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- UPF Grade Stake 1X2X12In Wood (1334)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- BASCO Snap-Over LDPE Bucket Insert - Anti-Static ext. dia. 11.25" x 13" H, 50PK (DRM1901)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL DRUM CONTAINMENT COVER - YELLOW (SCC-65-CVR-YL)
- Basco Drum Covers, Liners & Inserts