Shop All Storage Pails & Buckets
Basco
Plastic Pail, PE, Orange, Open Head
Mfr # ROP2150OR-M
Zoro # G1431718
original price:
$16.15
17% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Orange
- Shape Round
- Diameter 11 7/8 in
- Height 14 7/8 in
Product Information
- Brand Basco
- MFR # ROP2150OR-M
- Zoro # G1431718
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 7/8 in |
Overall Diameter | 11 7/8 in |
Details
Item | Pail |
Capacity | 5 gal |
Color | Orange |
Shape | Round |
Material | High Density Polyethylene |
Opening Type | Open Head |
Finish | Unfinished |
Handle Material | Metal |
Type | Standard |
For Use With | 5 gal Pails |
Volume Capacity | 5 gal |
Bucket/Pail Material | Plastic |
Head/Closure Type | Open Head |
Description
Pail, Bucket/Pail Material Plastic, Color Orange, Handle Material Metal, Head/Closure Type Open Head, Overall Diameter 11 7/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-GRE)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- BASCO Plastic Container, 3.5 gal. (EZ-E357)
- BASCO Plastic Container, 2 gal. (EZ-E027)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt, PK6 (FG572600WHT)
- Basco Storage Pails & Buckets