Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Orange, Plastic
Mfr # ROP2100CVR-TT-OR
Zoro # G0200480
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Orange
- Material Plastic
Product Information
- Brand Basco
- MFR # ROP2100CVR-TT-OR
- Zoro # G0200480
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | Orange |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
For Container Type | Pail |
Product Type | Tear Tab |
Lid Type | Gasketed; Snap-On; Tear Tab |
Description
Plastic Pail Lid, Color Orange, Compatible Grainger Part Number 55KZ01, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Blue (1610MBGF)
- TORNADO Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (95944)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906BL1)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- MOERMAN Bucket Lid Gray (21048)
- Basco Bucket Lids & Accessories