Shop All Painting Tools
Basco
Paint Stir Stick, Brown, Hardwood, PK250
Mfr # WDP21
Zoro # G910723881
product price: $319.99
/pk 250, $1.28/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- For Use With Paints
- Length 21 in
- Material Wood
- Width 1 3/8 in
Product Information
- Brand Basco
- MFR # WDP21
- Zoro # G910723881
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 21 in |
Width | 1 3/8 in |
Details
Color | Brown |
For Use With | Paints |
Item | Paint Stir Stick |
Material | Wood |
Thickness | 1/4 in |
Product Type | Paint Stir Stick |
Description
Paint Stir Stick, Material Wood, Length 21 in, Width 1 3/8 in, Thickness 1/4 in, Color Brown, For Use With Paints, Product Type Paint Stir Stick, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Packing and Baffle Gasket Sgk537K (SGK-537-K)
- WHIZZ GOLDSTRIPE MINI 10PK 4"" (25001F)
- THE BRUSH MAN 18” Poly Core Roller Cover, 1/4” Nap, 24PK (RC18-1/4-HD)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- BASCO Paint Can and Lid, Unlined, 1/2 pt. (MPC8UL-P)
- BASCO Paint Can and Lid, Unlined. 1/2 gal. (MPC64UL-P)
- BASCO Paint Can and Lid, Lined, 1 pt. (MPC16L-P)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- BASCO Paint Can and Lid, Lined, 1 gal. (MPC128L-P)
- BASCO Paint Can, Handle, and Lid-Lined, 1 gal. (MPC128L-BP)
- NELSON PAINT Nozzle, Spray, PK100 (1302 SM)
- Basco Painting Tools