Shop All Bucket Lids & Accessories
Basco
Lid For EZ-E015 Container
Mfr # EZ-E1DH
Zoro # G7822179
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Hinged
- Length 7-3/4"
- Width 9-3/4"
- Color White
- Material polypropylene
Product Information
- Brand Basco
- MFR # EZ-E1DH
- Zoro # G7822179
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 7-3/4" |
Width | 9-3/4" |
Details
Item | Hinged Lid |
Type | Snap On, Hinged |
Color | White |
Material | polypropylene |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | EZ-E015 |
Description
Lid For EZ-E015 Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- DURHAM MFG Large, adjustable opening, compartment box, sold individualy (131-95-RSC-IND)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- ETTORE Compact Super Bucket Lid (86100)
- Basco Bucket Lids & Accessories