Shop All Drum Covers, Liners & Inserts
Basco
Closed-head Reusable 55-gal. Drum Lid
Mfr # PLTH 55
Zoro # G602696301
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drum Cover Material Low Density Polyethylene
- Outside Dia. 0.7
- Material Low Density Polyethylene
- Width 24.5
- Length 24.5
Product Information
- Brand Basco
- MFR # PLTH 55
- Zoro # G602696301
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 0.7 |
Width | 24.5 |
Length | 24.5 |
Height | 10.3 |
Details
Drum Cover Material | Low Density Polyethylene |
Material | Low Density Polyethylene |
Description
This closed-head reusable 55-gal. drum lid is ideal for keeping unwanted materials and debris out of your steel drums. Made of vacuum-formed .040" low-density polyethylene, this drum lid is strong enough to withstand palletized stacking. This lid is resistant to ultraviolet light, most chemicals, acids and abrasion. The clear lid lets you read a drum label without removing the cover reducing exposure to potentially dangerous chemicals and fumes.
Select color from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 11.9 in H, Black, 19 3/4 in L (QMS533BR)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK (DRM1902)
- BASCO Snap-Over LDPE Bucket Insert - Anti-Static ext. dia. 11.25" x 13" H, 50PK (DRM1901)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- WESTWARD Drum Cover (29FX06)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- Basco Drums & Accessories