Shop All Drum Accessories
Basco
BASCO 2"-dia. NPT Polyethylene Bung Faucet
Mfr # 700P
Zoro # G002696291
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.1
- Width 6.1
- Length 6.4
- Outside Dia. 0.62
- Color Gold
Product Information
- Brand Basco
- MFR # 700P
- Zoro # G002696291
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 2.1 |
Width | 6.1 |
Length | 6.4 |
Outside Dia. | 0.62 |
Details
Color | Gold |
Description
This 2"-dia. NPT Polyethylene Bung Faucet provides fast flow for thin liquids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 23 5/8 in L (30124REDBLANK)
- 80/20 Drop In T-Nut 1/4-20 Slot8 ss (13111)
- BASCO Faucet, 2" (KB510M)
- BASCO Self-closing Metal Drum Faucet (500)
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- BASCO Wrench, 70mm (70MM-1)
- BASCO Faucet, Drip Cap, 2" (KB511C)
- BASCO Brass Drum Faucet, 3/4" NPT Inlet, 3/4 (650M)
- JUSTRITE Justrite® 8530 Vertical Drum Polyethylene Pop-Up Gauge 3/4" dia. x 5"L (8530)
- Basco Drum Accessories