Shop All Lab Equipment Parts
Basco
Accu-Pour Measuring Pitcher, 128 oz
Mfr # GM400
Zoro # G7330805
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Basco
- MFR # GM400
- Zoro # G7330805
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Accu-Pour Measuring Pitcher, 128 oz |
Description
Accu-Pour Measuring Pitcher, 128 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- CAFRAMO Shaft (A723)
- HOPKINS Small Funnel 8Oz Gray (05007)
- YSI Self-stirring Optical BOD Probe (OBOD)
- BASCO 6" Blue Fill Cap - 2" Buttress (230251)
- BASCO No Tilt Funnel - Screw In (WF007)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- BASCO Mauser Polyethylene Vented Fill Cap - 9 (240325)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- Basco Lab Equipment Parts