Shop All Diagnostic and Monitoring Instruments and Supplies
Barska
Supply Cabinet, White, 18-29/32" Overall H
Mfr # CB12822
Zoro # G7475651
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Keys, (4) Medical Stickers, Dry Erase Marker, Dry Erase Whiteboard, Mounting Hardware
- Weight 7.7 lb
- Cabinet Color White
- Number of Drawers 0
Product Information
- Brand Barska
- MFR # CB12822
- Zoro # G7475651
- UPC # 790272002948
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Height | 14 1/8 in |
Width of Cabinet | 12 1/2 in |
Overall Width | 12 3/8 in |
Depth of Cabinet | 4 in |
Height of Cabinet | 14 1/4 in |
Overall Depth | 4 in |
Shelf Width | 12 1/4 in |
Description
Supply Cabinet, Frame Assembled Assembled, Number of Shelves 3, Antimicrobial No, Cabinet Color White, Cabinet Material Steel, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 1, Overall Depth 4 in, Overall Height 14 1/8 in, Overall Width 12 3/8 in, Shelf Width 12 1/4 in, Mounting Location Wall, Door Opening Right Hinged, Door Type Clearview, Lock Type Keyed, Overall Load Capacity Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDOC 440 lb x 4 oz Physician Beam Scale (TO45207)
- ACME UNITED First Aid Only FAE-3040 SmartCompliance Refill Fingertip Metal Detectable Bandages, Blue, 20/Box (FAE-3040)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- OXYGEN Facial Soap, 04 oz, 1000PK (OX-12G-FS|1)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- BARSKA Supply Cabinet, White, 9-29/64" Overall H (CB12820)
- ILC Replacement for Draeger SC 6802xl IBP Adapter Cables B. Braun Connector (SC 6802XL IBP ADAPTER CABLES B. BRAUN CONNECTOR D)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- CLINTON Ocean Commotion Treatment Table (7936)
- DYNAREX Medical Blades #11 (4131)
- Barska Diagnostic Equipment