Shop All Binoculars
Barska
Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View
Mfr # CO10676
Zoro # G5064981
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Magnification 20x
- Field of View 168 ft @ 1000 yd
- Prism Type Porro
- Weather Resistant No
Product Information
- Brand Barska
- MFR # CO10676
- Zoro # G5064981
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 6 9/10 in |
Height (In.) | 7 3/10 in |
Width (In.) | 2 4/5 in |
Details
Item | Binocular |
Type | Standard |
Magnification | 20x |
Field of View | 168 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | No |
Weight | 29.45 oz |
Construction | Rubber Armored |
Includes | Case, Eye Cup Caps, Strap |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Min. Distance (Ft.) | 30 ft |
Description
Biinoculars, Standard, Magnification 20X, Field of View 168 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6-9/10, Width (In.) 2-4/5, Height (In.) 7-3/10, Construction Rubber Armored, Lens Coating Fully, Min. Distance (Ft.) 30, Tripod Mountable Yes, Weight 29.45 oz., Includes Case, Strap, Eye Cup Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- SONY In-Ear Headphones Blue (MDREX15LP/L)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA X-Trail Metal Binoculars 8x30mm (AB13346)
- BARSKA Astronomy Telescope, 300X Magnification (AE10100)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- Barska Binoculars