Shop All Depository & Drop Safes
Barska Safes
Black Steel Locker Depository Safe-Independent Top Storage Digital Keypad Lock Access
Mfr # 242AX13310
Zoro # G011252815
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barska Safes
- MFR # 242AX13310
- Zoro # G011252815
- Country of Origin United States
- Category Depository & Drop Safes
Description
Ensure that the profits of your business are protected at all times with this Barska AX13310 14'' x 14'' x 27 1/4'' black steel locker depository safe with independent top storage digital keypad and key lock access. This safe features a tamper-resistant deposit drawer with baffles the make it impossible to fish out deposits of any kind. The safe has two separate compartments. Deposits are dropped directly into the bottom locker making it ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. The independent top locker is great for long-term storage of cash coins sensitive documents or any small valuables that need long-term safeguarding. For the ultimate door security the bottom locker door has 3 pry-resistant locking steel deadbolts.**For the ultimate ease of use for authorized staff the safe features a digital numeric keypad that grants quick access to the bottom locker. Hidden behind the keypad a manual key lock provides secondary access and is opened using the same 2 included back-up keys as the manual key lock on the top locker. The digital keypad stores 1 master PIN code and up to 5 regular user PIN codes. Once the safe is unlocked the large polished steel handle on the bottom locker makes it easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypad after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This heavy-walled safe is constructed of solid 11-gauge steel. It has 4 mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 14''*Depth: 14''*Height: 27 1/4''**Top Locker Interior Dimensions:*Width: 13 1/8''*Depth: 13 3/4''*Height: 6 7/8''*Capacity: 0.72 cu. ft.**Bottom Locker Interior Dimensions:*Width: 11''*Depth: 13 3/4''*Height: 8 7/8''*Capacity: 0.78 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-48)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 121 lb, 1.57 cu ft, Solid Steel (DH-134E)
- MESA SAFE Mesa Safe MFL2714E-ILK Depository Safe Single Door Inner Locker Electronic Lock (MFL2714E-ILK)
- FLEMING SUPPLY Fleming Supply Double Door Safe with Drop Slot (658277ACV)
- HONEYWELL Steel Depository Safe with Digital Lock, 14 x 15.2 x 20.2, 1.06 cu ft, Black (5912)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- Barska Safes Depository & Drop Safes