Shop All Depository & Drop Safes
Barska Safes
Barska Black Steel Locker Depository Safe-Independent Bottom Locker 2 Digital Keypads Lock Access
Mfr # 242AX13312
Zoro # G211252837
product price: $1,631.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,631.99
Free 30-Day Returns
Product Information
- Brand Barska Safes
- MFR # 242AX13312
- Zoro # G211252837
- Country of Origin United States
- Category Depository & Drop Safes
Description
Ensure that the profits of your business are protected at all times with this Barska AX13312 20'' x 20'' x 30'' black steel locker depository safe with independent bottom locker 2 digital keypads and key lock access. This safe features a tamper-resistant deposit drawer with baffles the make it impossible to fish out deposits of any kind. The safe has two separate compartments. Deposits are dropped directly into the top locker making it ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. The independent bottom locker is great for long-term storage of cash coins sensitive documents or any small valuables that need long-term safeguarding. For the ultimate door security each locker door has 3 pry-resistant locking steel deadbolts.**For the ultimate ease of use for authorized staff the safe features 2 digital numeric keypads that grant quick access to the main center locker and bottom locker respectively. Hidden behind each keypad a manual key lock provides secondary access to the safe compartments in the event of a lock-out or if unauthorized staff are ever required to open the safe. The safe stores 1 master PIN code and up to 5 regular user PIN codes that are used for both keypads. Once the safe is unlocked the large polished steel handle on each locker door makes them easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypads after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This heavy-walled safe is constructed of solid 11-gauge steel. It has 4 mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanisms are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 20''*Depth: 20''*Height: 30''**Top Locker Interior Dimensions:*Width: 19 3/4''*Depth: 17 1/8''*Height: 8 1/4''*Capacity: 1.6 cu. ft.**Bottom Locker Interior Dimensions:*Width: 19 3/4''*Depth: 17 1/8''*Height: 10 1/4''*Capacity: 2.0 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448-SS)
- FATH Joining Plate (093EVL7676)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- HDX 27gal Strong Box (ST29201517)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- MESA SAFE B-Rate Depository Safe Front Loading, Dual Key Lock, 14W x 14D x 20-1/4H (MFL2014K)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- Barska Safes Depository & Drop Safes