Shop All Depository & Drop Safes
Barska Safes
Barska AX13522 27 1/4'' x 21'' x 30 3/4'' Black Steel Rotary Hopper Dual Security Safe
Mfr # 242AX13522
Zoro # G211252813
product price: $2,000.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Product Information
- Brand Barska Safes
- MFR # 242AX13522
- Zoro # G211252813
- Country of Origin United States
- Category Depository & Drop Safes
Description
Ensure that the profits of your business are protected at all times with this Barska AX13522 27 1/4'' x 21'' x 30 3/4'' black steel rotary hopper dual security safe with 2 digital keypads and key locks. This safe features a top-loading tamper-resistant drop door designed for larger deposits including large envelopes and deposit bags. It is controlled via a rotary hopper operated from the outside with the vault-style steel handle. Simply turn the handle and the drum rotates to drop the items securely into the safe. This totally secure deposit method makes it impossible to fish out deposits of any kind. Deposits are dropped directly into the left-side locker making the safe ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. An independent right-side locker is ideal for the long-term storage of cash coin larger valuables such as electronic devices and any other items that need safekeeping. For exceptional door security each door has 5 pry-resistant solid steel deadbolts.**For the ultimate ease of use for authorized staff the safe features 2 digital numeric keypads designed for quick access. Hidden behind each keypad a manual key lock provides secondary access and is opened in the event of lock-out or by unauthorized personnel using the 2 included backup keys. The digital memory bank stores a total of 1 master PIN code and 5 additional user PIN codes. Once the safe is unlocked the large polished steel handle on the door makes it easy to open and close.**This heavy-walled safe is constructed of solid steel. It has mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 27 1/4''*Depth: 21''*Height: 30 3/4''**Left Locker Interior Dimensions:*Width: 17 1/2''*Depth: 13 3/4''*Height: 18 1/2''*Capacity: 2.58 cu. ft.**Right Locker Interior Dimensions:*Width: 18 1/2''*Depth: 16 1/2''*Height: 26 1/2''*Capacity: 4.68 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- 80/20 L-Handle, For 40 Series (40-6800)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 29 lb, 0.39 cu ft, Solid Steel (UC-039K)
- Barska Safes Depository & Drop Safes