Shop All Depository & Drop Safes
Barska Safes
Barska AX11932 Standard Black Steel Depository Security Safe with Digital Keypad & Key Lock
Mfr # 242AX11932
Zoro # G811252824
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barska Safes
- MFR # 242AX11932
- Zoro # G811252824
- Country of Origin United States
- Category Depository & Drop Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX11932 13 3/4'' x 13 3/4'' x 16'' standard black steel depository security safe with digital keypad and key lock has your business covered. This safe features an easy-to-use deposit drawer with protective baffles and jagged teeth lining the interior edge making it impossible to fish out documents of any kind. Deposits are dropped directly and securely into the locker below. Great for short-term storage of cash checks inter-office mail and any other items that need safekeeping the safe is ideal for use in restaurants hotels professional offices and various other places of business.**For the ultimate ease of use for authorized staff the safe features a digital numeric keypad that grants quick access to the locker door. Hidden behind the Barska logo plate a manual key lock provides secondary access in the event of a lock-out or if unauthorized staff are ever required to open the safe. The safe stores up to 2 unique PIN codes. Once the safe is unlocked the large polished steel handle on the locker door makes it easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypad after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This safe has a solid steel construction with 2 pry-resistant solid steel deadbolts ensuring the ultimate safeguarding of contents. Mounting holes are pre-drilled into the unit to allow for a quick and easy installation. This allows you to anchor the safe directly to a solid foundation making it even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 4 AA batteries included.**Overall Dimensions:*Width: 13 3/4''*Depth: 13 3/4''*Height: 16''*Capacity: .72 cu. ft.**Interior Dimensions:*Width: 11 1/2''*Depth: 8''*Height: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- MESA SAFE Mesa Safe MFL2714E-ILK Depository Safe Single Door Inner Locker Electronic Lock (MFL2714E-ILK)
- FIREKING Depository Safe, with Electronic 97 lbs lb, 0.95 cu ft, Steel (SB2014-BLEL)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- GLOBAL INDUSTRIAL Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige (493392)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- Barska Safes Depository & Drop Safes