Shop All Gun Safes
Barska
Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated
Mfr # AX11898
Zoro # G8144412
product price: $876.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Net Weight 106 lb
- Lock Style Biometric Lock
- Outside Width 13.38 in
- Outside Height 57 in
- Outside Depth 13.38 in
Product Information
Dimensions
Outside Width | 13.38 in |
Outside Height | 57 in |
Outside Depth | 13.38 in |
Inside Depth | 12.5 in |
Inside Height | 56.5 in |
Inside Width | 12 1/2 in |
Door Opening Width | 9 1/2 in |
Door Opening Height | 51 in |
Details
Net Weight | 106 lb |
Capacity | 5.5 cu ft |
Lock Style | Biometric Lock |
Holds | Documents, Records, Valuables and Firearms |
Includes | (4) AA Batteries, (6) Mounting Bolts/Hex Key, Backup Keys, Barrel Rest, External Battery Pack, Hex Wrench, Instructions, Mounting Hardware, Pistol Hanging Tray |
Fire Rating | Not Rated |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Shelves | 1 |
Water Endurance | Not Specified |
Color | Black |
Features | Advanced Biometric Fingerprint Technology, Stores up to 120 Fingerprints,12 Position Removable Rifle Racks and 3 Position Removable Shelving, 5-Point Steel Dead Bold Locking System, DOJ Approved for Firearm Storage, Silent Access Mode, Operates on 4-AA Batteries (Included) |
Number of Bolts | 5 |
Finish | Matte |
Description
Gun Safe, Color Black, Net Weight 106 lb, Capacity 5.5 cu ft, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Matte, Finger Print Memory 120, Lock Style Biometric, Key, 1 Number of Shelves, Number of Bolts 5, Outside Height 57 in, Outside Width 13 3/4 in, Outside Depth 13 3/4 in, Inside Height 46 1/2 in, Inside Width 12 1/2 in, Inside Depth 13 1/2 in, Door Opening Height 51 in, Door Opening Width 9 1/2 in, Holds Documents, Records, Valuables and Firearms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-25)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- METRO 3 Sided Snake Frame 18"x 30", Chrome, Ea (SF32N3C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Documents, Records, Valuables and Firearms (AX11780)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- BARSKA Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated (AX13100)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- Barska Gun Safes