Shop All Gun Safes
Barska
Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol
Mfr # AX13094
Zoro # G5883670
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 8.6 lbs
- Lock Style Digital Lock
- Outside Width 13 1/2 in
- Outside Height 7 1/2 in
- Outside Depth 3 in
Product Information
Dimensions
Outside Width | 13 1/2 in |
Outside Height | 7 1/2 in |
Outside Depth | 3 in |
Inside Width | 3 in |
Inside Depth | 8 in |
Inside Height | 11 in |
Door Opening Height | 11 3/4 in |
Door Opening Width | 3 in |
Details
Net Weight | 8.6 lbs |
Lock Style | Digital Lock |
Holds | Pistol |
Includes | (2) Back Up Keys, (4) AA Batteries, Mounting Hardware |
Fire Rating | Not Rated |
Material | Steel |
Item | Pistol Safe |
Wall Thickness | 1 1/2 mm |
Door Plate Thickness | 1 1/2 mm |
Finish | Textured |
Color | Black |
Number of Bolts | 0 |
Features | Accomodates Most Standard-Size Hanguns, DOJ Approved for Firearm Storage, Discreet Silent Access Mode, Protectve Foam Lined Interior, Operated on 4-AA Batteries (Included) |
Water Endurance | Not Specified |
Number of Shelves | 0 |
Description
Gun Safe, Color Black, Net Weight 8 lb, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Electronic, 0 Number of Shelves, Number of Bolts 0, Outside Height 7 1/2 in, Outside Width 13 1/2 in, Outside Depth 3 in, Inside Height 11 in, Inside Width 3 in, Inside Depth 8 in, Door Opening Height 11 3/4 in, Door Opening Width 3 in, Door Plate Thickness 1.5 mm, Wall Thickness 1.5 mm, Holds Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102BR)
- AERO MANUFACTURING Economy Work Table, 24"W X 24"D X 35"H, W/ Adjustable Undershelf (4TS-2424)
- DURASHELF Vented Shelf 96"W x 24"D (S9624)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Documents, Records, Valuables and Firearms (AX11780)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- Barska Gun Safes