Shop All Binoculars
Barska
Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View
Mfr # AB10510
Zoro # G8313347
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boating
- Magnification 7x
- Field of View 132 ft @ 1000 yd
- For Use With Military
- Prism Type Porro
Product Information
- Brand Barska
- MFR # AB10510
- Zoro # G8313347
- UPC # 790272977000
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 6 5/16 in |
Width (In.) | 4 in |
Length (In.) | 7 15/16 in |
Details
Item | Binocular |
Type | Boating |
Magnification | 7x |
Field of View | 132 ft @ 1000 yd |
For Use With | Military |
Prism Type | Porro |
Weather Resistant | Yes |
Includes | Neck Strap, Storage Case |
Min. Distance (Ft.) | 16 ft |
Optical Lens Coating | Fully Multi-Coated |
Tripod Mountable | Yes |
Weight | 47.2 oz |
Construction | Aluminum w/ Rubber Armor |
Eye Relief | 22.8 mm |
Description
Binocular, Boating, Magnification 7X, Field of View 132 ft @ 1000 yd, Prism Type Porro, Length (In.) 7 15/16 in, Width (In.) 4 in, Height (In.) 6 5/16 in, Construction Aluminum w/ Rubber Armor, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 16, Tripod Mountable Yes, Weather Resistant Yes, Weight 47.2 oz, Includes Neck Strap, Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS Lithium Replacement Battery compatible with Kawasaki VN1600A Vulcan Classic, D 03-09 (MAX4005523)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA General Binocular, 8x Magnification, Reverse Porro Prism, 378 ft Field of View (AB10174)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA Focus Free Binoculars, 10x50mm (AB10307)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- Barska Binoculars