Shop All Detectors & Scanners
This Product is Discontinued
Barska
Metal Detector, Scan Depth 8", 3.5 lb. (Discontinued)
Mfr # BE12748
Zoro # G7481148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hand-Held
- Scan Depth (In.) 8 in
- Operating Frequency (Hz) 6400
- Indicator LCD
- Material Aluminum, Plastic
Product Information
- Brand Barska
- MFR # BE12748
- Zoro # G7481148
- UPC # 790272002566
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 8 in |
Exterior Height (In.) | 10 in |
Exterior Width (In.) | 9 1/2 in |
Exterior Length (In.) | 49 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 6400 |
Indicator | LCD |
Material | Aluminum, Plastic |
Weight (Lbs.) | 3.5 lb |
Max. No. Zones | 1 |
Audio Alarm | Yes |
Includes | Carrying Bag, Handheld Metal Detector, Headphones, Shovel |
Signal Output (dB) | 65 dB |
Coating | Oxide |
Max. Operating Temp. | 25 Degrees to 113 Degrees F |
Battery Life | 8 hr |
Battery | (2) 9V |
Scans | Designated Area |
Description
Metal Detector, Hand-Held, Aluminum, Plastic Material, Exterior Length (In.) 49 in, Exterior Width (In.) 9 1/2 in, Exterior Height (In.) 10 in, Weight (Lbs.) 3.5 lb, Signal Output (dB) 65 dB, Audio Alarm Yes, Operating Frequency (Hz) 6400, Max. Operating Temp. 25 Degrees to 113 Degrees F, Scan Depth (In.) 8 in, Scans Designated Area, Oxide Coating, LCD Indicator, (2) 9V Battery, Battery Life 8 hr, Max. No. Zones 1, Includes Carrying Bag, Handheld Metal Detector, Headphones, Shovel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.