Shop All Detectors & Scanners
Barska
Metal Detector, Scan Depth 1-1/2", 0.3 lb.
Mfr # BE12744
Zoro # G7482636
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Scan Depth (In.) 1 1/2 in
- Operating Frequency (Hz) 3333
- Indicator LED
- Material Plastic
Product Information
- Brand Barska
- MFR # BE12744
- Zoro # G7482636
- UPC # 790272002542
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 1 1/2 in |
Exterior Width (In.) | 1 7/8 in |
Exterior Length (In.) | 11 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 3333 |
Indicator | LED |
Material | Plastic |
Weight (Lbs.) | 0.3 lb |
Max. No. Zones | 1 |
Battery Life | 3 hr |
Coating | Molding Powder |
Battery | 9V |
Scans | Designated Area |
Audio Alarm | Yes |
Includes | Carry Holster |
Max. Operating Temp. | 32 Degrees to 104 Degrees F |
Description
Metal Detector, Hand-Held, Plastic Material, Exterior Length (In.) 11 in, Exterior Width (In.) 1 7/8 in, Weight (Lbs.) 0.3 lb, Audio Alarm Yes, Operating Frequency (Hz) 3333, Max. Operating Temp. 32 Degrees to 104 Degrees F, Scan Depth (In.) 1 1/2 in, Scans Designated Area, Molding Powder Coating, LED Indicator, 9V Battery, Battery Life 3 hr, Max. No. Zones 1, Includes Carry Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- COMMSCOPE Replacement for Commscope Mgs400-318 (MGS400-318 COMMSCOPE)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- BARSKA Metal Detector, Aluminum, Tone (BE11924)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- BARSKA Metal Detector, Hand-Held, 2.5 lb. (BE12972)
- SPERRY INSTRUMENTS Scan-Test 5-in-1 Multi-Scanner (PD6902)
- Barska Detectors & Scanners