Shop All Detectors & Scanners
Barska
Metal Detector, Plastic, 0.8 lb.
Mfr # BE12232
Zoro # G4477448
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Scan Depth (In.) 12 in
- Operating Frequency (Hz) 6.6
- Indicator Tone
- Material Plastic
Product Information
- Brand Barska
- MFR # BE12232
- Zoro # G4477448
- UPC # 790272000166
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 12 in |
Exterior Length (In.) | 14 in |
Exterior Width (In.) | 6 in |
Exterior Height (In.) | 2 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 6.6 |
Indicator | Tone |
Material | Plastic |
Weight (Lbs.) | 0.8 lb |
Battery | 9V |
Audio Alarm | Yes |
Features | Lightweight |
Description
Metal Detector, Hand-Held, Plastic Material, Exterior Length (In.) 14 in, Exterior Width (In.) 6 in, Exterior Height (In.) 2 in, Weight (Lbs.) 0.8 lb, Audio Alarm Yes, Operating Frequency (Hz) 6.6, Scan Depth (In.) 12 in, Tone Indicator, 9V Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- ILC Replacement for Extech VIR 50 Battery (VIR 50 BATTERY EXTECH)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- LOGITECH M310 XL Wireless Mouse Black, 910004277 (910-004277)
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. (BE12744)
- BARSKA Carrying Bag, Nylon (AF11658)
- BARSKA Metal Detector, Hand-Held, 2.5 lb. (BE12972)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- BARSKA Metal Detector, Scan Depth 6", 2.0 lb. (BE12746)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- PYLE Secure Scan Handheld Metal Detector Wand Security Scanner (PMD38)
- Barska Detectors & Scanners