Shop All Key Lock Boxes
Barska
Lock Box, Wall Mounting, Key Cap. 2
Mfr # CB13118
Zoro # G5367070
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Locking Type Single Key
- Key Capacity 2
- Material Steel
- Weather Resistant No
Product Information
- Brand Barska
- MFR # CB13118
- Zoro # G5367070
- UPC # 790272003907
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 11 in |
Width | 15 3/4 in |
Height | 4 7/8 in |
Details
Item | Lock Box |
Mounting Type | Wall |
Locking Type | Single Key |
Key Capacity | 2 |
Material | Steel |
Weather Resistant | No |
Color | White |
Includes | (2) Keys, Mounting Hardware |
Description
Lock Box, Wall Mounting Type, Single Key Locking Type, Key Capacity 2, Weather Resistant No, Height 4 7/8 in, Width 15 3/4 in, Depth 11 in, Steel, White, Includes (2) Keys, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- HEATH-ZENITH Doorbell Hammrd Wht (SL-830-02)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- BARSKA Lock Box, Floor Mounting, Key Cap. 2 (CB13256)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13252)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- BARSKA Key Cabinet, Wall Mount, 200 Keys (AX11824)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- Barska Key Lock Boxes