Shop All Key Lock Boxes
Barska
Lock Box, Wall Mount, Single Key, Gray
Mfr # CB12710
Zoro # G7471235
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Locking Type Single Key
- Key Capacity 2
- Material Steel
- Width 9 3/4 in
Product Information
- Brand Barska
- MFR # CB12710
- Zoro # G7471235
- UPC # 790272002313
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 9 3/4 in |
Height | 7 3/4 in |
Depth | 3 in |
Details
Item | Multipurpose Drop Box |
Mounting Type | Wall Mount |
Locking Type | Single Key |
Key Capacity | 2 |
Material | Steel |
Includes | (2) Keys, Mounting Hardware |
Color | Gray |
Weather Resistant | No |
Description
Multipurpose Drop Box, Wall Mounting Type, Single Key Locking Type, Key Capacity 2, Weather Resistant No, Height 7 3/4 in, Width 9 3/4 in, Depth 3 in, Steel, Gray, Includes (2) Keys, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet, LS.A-50-14-AS-M10x43 (LS.A)
- M-D CAULK SAVER FOAM 1""X10' (19100)
- PRESSTO VALET Cord Lock Security Clip, Metal, BlackRubbr (PVCL001)
- EMTEK Deadbolt Double Inside Cylinder for FB, US19 and FBS Finishes (CY4-PSCHCTIS5-FB)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (CB12484)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Key Cabinet, 50 Capacity, 21-3/4" H (CB12950)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- BARSKA Key Cabinet, 320 Capacity, 22" H (CB12698)
- MASTER LOCK Magnetic Key Case (207D)
- Barska Key Lock Boxes