Shop All Key Rings
Barska
Key Box, Wall Mount, 42 Key Cap.
Mfr # CB13232
Zoro # G6320568
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hook Style
- Material Steel
- Color Black
- For Use With Keys
- Finish matte
Product Information
Dimensions
Height | 13 3/4 in |
Depth | 3 7/64 in |
Width | 10 39/64 in |
Details
Item | Key Box |
Type | Hook Style |
Material | Steel |
Color | Black |
For Use With | Keys |
Finish | matte |
Key Capacity (Units) | 42 |
Includes | (2) Keys, Key Log Sheet, Key Tags, Labeled Key Shelves, Mounting Hardware |
Built-In | Key Hooks |
Fits | Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops |
Door | Right Opening |
Description
Key Box, Wall Mount, Key Capacity (Units) 42, Height 13 3/4 in, Depth 3 7/64 in, Width 10 39/64 in, Steel, Built-In Hinges, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAZY DAISY 20in Full Circle Banded Wood Lazy Susan 2-Shelf Set (LD-4BW-062-20-1)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- NATIONAL HARDWARE BARREL BOLT BLACK 4"" (N151-621)
- WRIGHT PRODUCTS Push Button Latch, Florida Brown (V333FB)
- BARSKA Assorted Key Tags PK50 For Key , PK50, 50 PK (AF12496)
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- BARSKA Key Tags For Key Cabinets, White, PK50, 50 PK (AF13488)
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- Barska Key Rings