Shop All Key Rings
Barska
Key Box, Surface Mount, 800 Key Cap.
Mfr # CB12958
Zoro # G6316900
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Material Steel
- Color Gray
- For Use With Keys
- Finish Gray
Product Information
Dimensions
Depth | 10 in |
Height | 31 1/4 in |
Width | 28 3/4 in |
Details
Item | Key Box |
Type | Surface Mount |
Material | Steel |
Color | Gray |
For Use With | Keys |
Finish | Gray |
Fits | Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops |
Built-In | Key Hooks |
Includes | (2) Keys, Key Log Sheet, Key Tags, Labeled Key Shelves, Mounting Hardware |
Key Capacity (Units) | 800 |
Door | Hinged Key Lock Door |
Description
Key Box, Surface Mount, Key Capacity (Units) 800, Height 31 1/4 in, Depth 10 in, Width 28 3/4 in, Steel, Built-In Hinges, Door Hinged Key Lock Door, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- OEM OEM: NEW: 2018 Hyundai Kona / 4-Button Flip Key / PN: 95430J9500 / OSLOKA-450T (OS) (RFK-HY-J9500)
- MAJOR Major: MCE-X114- "Extend-A Cylinder" - Mortise Cylinder Extension Kit - 1-1/4" (MJR-MCE-X114)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK6)
- BARSKA 100 Key Tags Small, assorted color (AF13680)
- BARSKA Assorted Key Tags PK50 For Key , PK50, 50 PK (AF12496)
- BARSKA Key Box, Wall Mount, 42 Key Cap. (CB13232)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- LUCKY LINE Key Ring, 2 in Ring Size, 25 PK (7020025)
- Barska Key Rings