Shop All Two Way Radio Accessories
Barska
Headphones, Black, 6.5 ft. L
Mfr # AF12274
Zoro # G5423787
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Includes Durable Lithium-Ion Battery, works 8 hrs., charging cable
- Color Black
- For Use With Winbest Metal Detectors
- Cord Length 7 ft
Product Information
- Brand Barska
- MFR # AF12274
- Zoro # G5423787
- UPC # 790272000180
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1.4" |
Cord Length | 7 ft |
Width | 3.8" |
Depth | 5.6" |
Manufacturers Warranty Length | 1 yr |
Description
Metal Detector Headphones, Microphone No, Color Black, Noise Cancelling No, Features Adjustable Padded Headband, Padded Ear Cushions, Product Type Headphones, Connectivity Wired, Compatible with Grainger Part Number 465D59, 465D60, 484P13, 484P17, 48TK19, 49U593, 49U594, 49U595, 49U597, 53JF92, 53JF93, 53JF97, 53JF98, Ear Type Over-the-Ear, Standards Rohs 2002/95/EC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- PLS Battery Charger, Plastic (PLS RBC5)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- BANDIT WORKMAN Bandit Workman KN6P 6 mm CB Radio Plastic Mount Bracket Knob (KN6P)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- PROCOMM Procomm 1DHFMPL Male PL259 to Double Female Mini UHF (1DHFMPL)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- Barska Two Way Radio Accessories