Shop All Gun Safes
Barska
Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles
Mfr # AX12760
Zoro # G7473247
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 66 lbs
- Capacity 1.8 cu ft
- Lock Style Biometric Lock
- Outside Width 9.8 in
- Outside Height 52.17 in
Product Information
Dimensions
Outside Width | 9.8 in |
Outside Height | 52.17 in |
Outside Depth | 8.6 in |
Inside Width | 9.7 in |
Inside Height | 51.75 in |
Door Opening Height | 6 in |
Door Opening Width | 49 in |
Inside Depth | 6.3 in |
Details
Description
Gun Safe, Color Black, Net Weight 66 lb, Capacity 1.8 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Textured, Finger Print Memory 120, Lock Style Biometric, Key, 1 Number of Shelves, Number of Bolts 3, Outside Height 52 3/16 in, Outside Width 8 15/16 in, Outside Depth 9 13/16 in, Inside Height 51 1/2 in, Inside Width 6 5/16 in, Inside Depth 9 5/16 in, Door Opening Height 6 in, Door Opening Width 49 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm, Holds (4) Rifles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.25 in Pipe Size (30LX52)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- 80/20 Grab Door Catch/Keeper 4.6Kg Pull Force (65-2125)
- BARSKA Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol (AX13094)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- BARSKA Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated (AX13100)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSFB)
- Barska Gun Safes