Shop All Binoculars
Barska
General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View
Mfr # AA10311
Zoro # G1896660
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 10x
- Field of View 288 ft
- Prism Type Roof
Product Information
- Brand Barska
- MFR # AA10311
- Zoro # G1896660
- UPC # 790272979547
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 1 11/32 in |
Height (In.) | 4 21/64 in |
Length (In.) | 1 27/64 in |
Details
Item | Monocular |
Color | Black |
Type | General |
Magnification | 10x |
Field of View | 288 ft |
Prism Type | Roof |
Weather Resistant | No |
Weight | 3.75 lb |
Tripod Mountable | No |
Includes | Carrying Case, Lens Cap and Lens Cloth, Wrist Strap |
Construction | Rubber |
Optical Lens Coating | Fully Coated |
Description
Monocular, General, Magnification 10x, Field of View 288 ft., Prism Type Roof, Length (In.) 1-27/64, Width (In.) 1-11/32, Height (In.) 4-21/64, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 3.75 lb., Includes Carrying Case, Wrist Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 13Ah, UB6130 Toy, NegF1, PosF2 Faston Tab Terminal, AGM Type (40575)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- HONEYWELL CBL-500-300-S00 10' Straight USB Interface Cable for Scanners (105500300S00)
- BARSKA General Binocular, 10x to 30x Magnification, Reverse Porro Prism, 189 ft @ 1000 yd Field of View (CO11338)
- BARSKA General Binocular, 8x Magnification, Reverse Porro Prism, 378 ft Field of View (AB10174)
- BARSKA Astronomy Telescope, 525X Magnification (AE10756)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA Astronomy Telescope, 300X Magnification (AE10100)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- Barska Binoculars