Shop All Binoculars
Barska
General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View
Mfr # AB12418
Zoro # G1896469
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink/Black
- Type General
- Magnification 10x
- Field of View 303 ft
- Prism Type Roof
Product Information
- Brand Barska
- MFR # AB12418
- Zoro # G1896469
- UPC # 790272000883
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 4 21/64 in |
Width (In.) | 1 49/64 in |
Length (In.) | 4 17/32 in |
Details
Item | Binocular |
Color | Pink/Black |
Type | General |
Magnification | 10x |
Field of View | 303 ft |
Prism Type | Roof |
Weather Resistant | Yes |
Construction | Rubber |
Optical Lens Coating | Fully Coated |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Tripod Mountable | No |
Weight | 0.84 lb |
Description
Binocular, General, Magnification 10x, Field of View 303 ft., Prism Type Roof, Length (In.) 4-17/32, Width (In.) 1-49/64, Height (In.) 4-21/64, Construction Rubber, Color Pink/Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant Yes, Weight 0.84 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Blue (MND50-BL)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- CMPLE CMPLE 732-N 15ft 28AWG HDMI 1.4 Cable with Ethernet with Ferrite Cores- Black (732-N)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- BARSKA Astronomy Telescope, 675X Magnification (AE10758)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 20x to 40x Magnification, Porro Prism, 131 ft, Field of View (AB10520)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- Barska Binoculars