Shop All Floor & Wall Safes
Barska
Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating
Mfr # AX13106
Zoro # G5379908
product price: $1,659.99
/ea
Free Shipping & Returns
$1,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 17 1/2 in
- Outside Width 18 in
- Outside Depth 14 in
- Lock Style Digital Keypad
- Material Steel
Product Information
- Brand Barska
- MFR # AX13106
- Zoro # G5379908
- UPC # 790272003839
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 17 1/2 in |
Outside Width | 18 in |
Outside Depth | 14 in |
Inside Depth | 10 in |
Door Opening Width | 14 1/2 in |
Inside Width | 14 in |
Door Opening Height | 13 in |
Inside Height | 12 1/2 in |
Description
Security Safe, Color Black, Net Weight 117 lb, Capacity 1.01 cu ft, 1/2 hr Fire Rating, Water Endurance 0, Material Steel, Finish Gloss, Max. User Codes 2, Number of Shelves 2, Number of Drawers 2, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 17 1/2 in, Outside Width 18 in, Outside Depth 14 in, Inside Height 12 1/2 in, Inside Width 14 in, Inside Depth 10 in, Door Opening Height 13 in, Door Opening Width 14 1/2 in, Battery Life 1 yr, Door Plate Thickness 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- AIGNER INDEX Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg) (WR1256)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet 48 inW x 24 inD x 75 inH (46-LD-243-L)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- BARSKA Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating (AX12408)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Underground Floor Safe, 0.22 cu ft, 17.1 lb (AX12656)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- Barska Floor & Wall Safes