Shop All Depository & Drop Safes
Barska
DS-100 Drop Slot Depository Safe with Dual key
Mfr # AX13708
Zoro # G111386199
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 6"
- Outside Width 12 in
- Material Steel
- Includes 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware.
- Color Black
Product Information
- Brand Barska
- MFR # AX13708
- Zoro # G111386199
- UPC # 790272007592
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 6" |
Outside Width | 12 in |
Details
Material | Steel |
Includes | 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware. |
Color | Black |
Lock Style | Manual |
Features | Crafted from solid steel, our robust body construction guarantees durability and reliability. Pre-drilled mounting holes offer easy installation, and the key access enhances security. Your purchase includes keys and mounting hardware, providing a comprehensive solution for your security needs. Rest easy kwing your valuables are well-protected within our trusted system. |
Description
BARSKA Dual Key Depository Safes are a great way to keep cash, checks, and other important items for short periods of time while awaiting pickup. Perfect for cash drops, rent payments, important keys, paperwork, and much more. Mounting hardware and pre-drilled anchor holes for securing on the floor or counter are also included. Gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by BARSKA Single Key & Dual Key Depository Safes.
- •Front-Loading Deposit Slot
- •Anti-fishing Baffle Design
- •Solid Steel Body Construction
- •Pre-Drilled Mounting Holes
- •Dual Key Depository Safe Includes 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- GUARDAIR Drum Liner, Plastic, PK5 (N620PB)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- PROTEX SAFE CO Protex Wall Depository Drop Box WDC-160 with Adjustable Chute - 12"W x 6"D x 16"H, Beige (WDC-160)
- Barska Depository & Drop Safes