Shop All Portable Safes
Barska
Diversion Book Safe, 0.32 cu ft, 1.2 lb
Mfr # CB12362
Zoro # G1895960
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 4 1/2 in
- Outside Width 2 in
- Lock Style Combination
- Material Steel
- Fire Rating Not Rated
Product Information
- Brand Barska
- MFR # CB12362
- Zoro # G1895960
- UPC # 790272000678
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 4 1/2 in |
Outside Width | 2 in |
Inside Width | 1 1/2 in |
Door Opening Width | 7 1/2 in |
Door Opening Height | 6 in |
Inside Height | 6 1/2 in |
Details
Lock Style | Combination |
Material | Steel |
Fire Rating | Not Rated |
Color | Multi-Color |
Net Weight | 1.2 lb |
Capacity | 0.32 cu ft |
Door Plate Thickness | 4/5 mm |
Holds | Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables |
Number of Drawers | 0 |
Max. User Codes | 1 |
Water Endurance | Not Specified |
Number of Bolts | 0 |
Item | Diversion Book Safe |
Number of Shelves | 0 |
Fire Rated | No |
Description
Security Safe, Color Multi-Color, Net Weight 1.2 lb, Capacity 0.32 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Combination, Number of Bolts 0, Outside Height 4 1/2 in, Outside Width 2 in, Inside Height 6 1/2 in, Inside Width 1 1/2 in, Door Opening Height 6 in, Door Opening Width 7 1/2 in, Door Plate Thickness 4/5 mm, Holds Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Clear, 11 5/8 in L (30080SCLAR)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 10 3/4 in L (PB108-7 Blue)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb, Digital Keypad Lock (AX13090)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- Barska Portable Safes