Shop All Depository & Drop Safes
Barska
Depository Safe, with Biometric Keypad 41.7 lb, 0.72 cu ft, Steel
Mfr # AX13108
Zoro # G5362889
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 15 3/4 in
- Outside Width 13 3/4 in
- Outside Depth 13 3/4 in
- Material Steel
- Number of Bolts 2
Product Information
- Brand Barska
- MFR # AX13108
- Zoro # G5362889
- UPC # 790272003846
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 15 3/4 in |
Outside Width | 13 3/4 in |
Outside Depth | 13 3/4 in |
Door Opening Width | 12-1/2 in |
Door Opening Height | 10-1/2 in |
Inside Height | 8 in |
Inside Depth | 11 1/2 in |
Inside Width | 13 1/2 in |
Description
Depository Safe, Black, Net Weight 41.7 lb, Capacity 0.72 cu ft, Not Rated Fire Rating, Material Steel, Finish Matte, Max. User Codes 1 Pin Code, 30 Fingerprints, Number of Shelves 0, Number of Doors 1, Number of Drawers 1, Lock Style Biometric Keypad, Number of Bolts 2, Outside Height 15 3/4 in, Outside Width 13 3/4 in, Outside Depth 13 3/4 in, Inside Height 8 in, Inside Width 13 1/2 in, Inside Depth 11 1/2 in, Door Opening Height 10-1/2 in, Door Opening Width 12-1/2 in, Battery Life 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Red, 11 5/8 in L (QSB207RD)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- FIRE KING SECURITY PRODUCTS Cennox Mail Box Drop Safe MB2020-FK1 20-1/2"W x 20"D x 26-1/2"H Electronic Lock 3.01 Cu. Ft. Black (MB2020-FK1)
- Barska Depository & Drop Safes