Shop All Hard Case Storage
Barska
Dark Earth Protective Case, 13"L x 11"W x 4-3/4"D
Mfr # BH12174
Zoro # G4477545
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Layers of Egg Crate Foam Padding, 2 Layers of Pre-Perforated Cubed Foam Padding
- Material Plastic
- Features Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
- Overall Depth 4 3/4 in
- Overall Length 13 in
Product Information
- Brand Barska
- MFR # BH12174
- Zoro # G4477545
- UPC # 790272985395
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/4 in |
Overall Length | 13 in |
Overall Width | 11 in |
Bottom Depth | 3 1/8 in |
Inside Depth | 3 1/2 in |
Lid Depth | 1 1/2 in |
Inside Length | 11 3/4 in |
Inside Width | 8 5/8 in |
Description
Protective Case, Bottom Depth 3 1/8 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 1/2 in, Inside Length 11 3/4 in, Inside Width 8 5/8 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 13 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (9-12-4R)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- WILLIAMS Socket, 3 1/2 Inch OAL, Deep, 1/2 Inch Dr, 1 Inch Size (JHW14-632)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23029)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- PLATT Protective Case, 18"L x 13"W (06385)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- NOCO Accessory Kit, For GBX75 (GBC103)
- SEAHORSE Seahorse 720 Case with Foam- Black (720FBK)
- Barska Hard Case Storage