Shop All Currency Holders
Barska
Cash Box, Compartments 5, 2-1/2 in. H
Mfr # CB11834
Zoro # G4477606
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Number of Compartments 5
- Color Black
- Lock Style Key Lock
- Material Steel
Product Information
- Brand Barska
- MFR # CB11834
- Zoro # G4477606
- UPC # 790272983629
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 8 1/2 in |
Depth | 11 1/2 in |
Height | 2 1/2 in |
Details
Item | Cash Box |
Number of Compartments | 5 |
Color | Black |
Lock Style | Key Lock |
Material | Steel |
Description
Cash Box, Number of Compartments 5, Material Steel, Lock Style Key Lock, Color Black, Height 2 1/2 in, Width 8 1/2 in, Depth 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1-1/2 x 1-1/2'' - 4 Mil Reclosable Poly Bags, 1000PK (PB3743)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SAUNDERS Storage Clipboard 1", Black (21117)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- BARSKA Cash Box, Compartments 4, 2 in. H (CB11782)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- BARSKA Standard Register Style Cash Box w/Key (CB13054)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- BARSKA Cash Box, Compartments 9, 2-1/4 in. H (CB11790)
- SPARCO Wallet Bag, w/ Zipper, 6"Wx11"Lx1/2"H, 2 BG/PK, Clear PK (SPR02867)
- Barska Currency Holders