Shop All Currency Holders
Barska
Cash Box, Compartments 3, 6-1/4 in. W
Mfr # CB11832
Zoro # G4477615
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 3
- Width 6 1/4 in
- Lock Style Key Lock
- Material Steel
Product Information
- Brand Barska
- MFR # CB11832
- Zoro # G4477615
- UPC # 790272983612
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 6 1/4 in |
Height | 2 1/4 in |
Depth | 9 1/4 in |
Details
Item | Cash Box |
Color | Black |
Number of Compartments | 3 |
Lock Style | Key Lock |
Material | Steel |
Description
Cash Box, Number of Compartments 3, Material Steel, Lock Style Key Lock, Color Black, Height 2 1/4 in, Width 6 1/4 in, Depth 9 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100049782)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2-APEEL BLUE50)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- BARSKA London Dual Book Stl Security Box w/Key (CB13056)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- BARSKA Cash Box, Compartments 3, 2-1/4 in. H (CB11830)
- BARSKA Cash Box, Compartments 9, 2-1/4 in. H (CB11790)
- BARSKA Cash Box, Compartments 4, 2-1/4 in. H (CB11784)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- Barska Currency Holders