Shop All Currency Holders
Barska
Cash Box, 3 Compartments, Steel
Mfr # CB11786
Zoro # G7483406
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/32 in
- Color Gray
- Number of Compartments 3
- Lock Style Combination
- Material Steel
Product Information
- Brand Barska
- MFR # CB11786
- Zoro # G7483406
- UPC # 790272983384
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 7 3/32 in |
Height | 3 35/64 in |
Depth | 3 35/64 in |
Details
Item | Cash Box |
Color | Gray |
Number of Compartments | 3 |
Lock Style | Combination |
Material | Steel |
Description
Cash Box, Number of Compartments 3, Material Steel, Lock Style Combination, Color Gray, Height 3 35/64 in, Width 7 3/32 in, Depth 3 35/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Crayons Red Lumber Crayons (Phased Out)
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- BARSKA Cash Box, Compartments 4, 2-1/4 in. H (CB11784)
- BARSKA Cash Box, Compartments 3, 2-1/4 in. H (CB11830)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- BARSKA Cash Box, Compartments 4, 2 in. H (CB11782)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- BARSKA London Dual Book Stl Security Box w/Key (CB13056)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- Barska Currency Holders