Shop All Binoculars
Barska
Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View
Mfr # AB10160
Zoro # G8357693
original price:
$397.17
49% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boating
- Magnification 7x
- Field of View 350 ft @ 1000 yd
- For Use With Boating, Marine, Outdoor
- Prism Type Porro
Product Information
- Brand Barska
- MFR # AB10160
- Zoro # G8357693
- UPC # 790272976188
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 8 5/16 in |
Width (In.) | 1 3/16 in |
Length (In.) | 7 15/16 in |
Details
Item | Binocular |
Type | Boating |
Magnification | 7x |
Field of View | 350 ft @ 1000 yd |
For Use With | Boating, Marine, Outdoor |
Prism Type | Porro |
Weather Resistant | Yes |
Includes | Neck Strap, Storage Case |
Construction | Aluminum w/ Rubber Armor |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Weight | 2.7 oz |
Min. Distance (Ft.) | 22 ft |
Eye Relief | 27.4 mm |
Description
Binocular, Boating, Magnification 7X, Field of View 350 ft. @ 1000 yd., Prism Type Porro, Length (In.) 7-15/16, Width (In.) 1-3/16, Height (In.) 8-5/16, Construction Aluminum w/ Rubber Armor, Lens Coating Fully Coated, Min. Distance (Ft.) 22, Tripod Mountable Yes, Weather Resistant Yes, Weight 2.7 oz., Includes Storage Case, Neck Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces All-O-Matic SL-100-DC Sliding Gate (ML9-12102501)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400)
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA Astronomy Telescope, 525X Magnification (AE10756)
- BUSHNELL 7x50mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (157050R)
- Barska Binoculars