Shop All Hard Case Storage
Barska
Black Protective Case, 17"L x 15"W x 6"D
Mfr # BH11860
Zoro # G4477560
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 2 Layers of Egg Crate Foam Padding, 2 Layers of Pre-Perforated Cubed Foam Padding, Detachable Shoulder Strap
- Material Plastic
- Features Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
- Overall Depth 6 in
Product Information
- Brand Barska
- MFR # BH11860
- Zoro # G4477560
- UPC # 790272983803
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 17 in |
Overall Width | 15 in |
Bottom Depth | 4 in |
Inside Width | 12 5/8 in |
Inside Depth | 4 5/8 in |
Inside Length | 15 1/2 in |
Lid Depth | 1 5/8 in |
Width | 6" |
Height | 15" |
Description
Protective Case, Bottom Depth 4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 5/8 in, Inside Length 15 1/2 in, Inside Width 12 5/8 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 17 in, Overall Width 15 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79684CLB92895)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- RIDGID Assembly, Feed Cartridge (A-39AF)
- BARSKA Dark Earth Protective Case, 13"L x 11"W x 4-3/4"D (BH12174)
- NANUK CASES Orange Protective Case, 19.8"L x 16"W x 7.6"D (930S-010OR-0A0)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14 (39020)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- Barska Hard Case Storage