Shop All Binoculars
Barska
Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View
Mfr # AB10590
Zoro # G8379104
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 20x
- Field of View 189 ft @ 1000 yd
- For Use With Outdoor
- Prism Type Porro
Product Information
- Brand Barska
- MFR # AB10590
- Zoro # G8379104
- UPC # 790272977413
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 7/8 in |
Length (In.) | 9 in |
Height (In.) | 12 7/8 in |
Details
Item | Binocular |
Type | Astronomy |
Magnification | 20x |
Field of View | 189 ft @ 1000 yd |
For Use With | Outdoor |
Prism Type | Porro |
Weather Resistant | No |
Includes | Storage Case |
Tripod Mountable | Yes |
Optical Lens Coating | Multi-Coated |
Weight | 4.85 oz |
Construction | Aluminum w/ Rubber Armor |
Min. Distance (Ft.) | 72 ft |
Eye Relief | 15.4 mm |
Description
Binocular, Astronomy, Magnification 20X, Field of View 189 ft. @ 1000 yd., Prism Type Porro, Length (In.) 9, Width (In.) 4-7/8, Height (In.) 12-7/8, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 72, Tripod Mountable Yes, Weather Resistant No, Weight 4.85 oz., Includes Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - White (UM385)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- ATT Trimline with CID/CW in White (TR1909)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View (AB12418)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA Astronomy Telescope, 225X Magnification, Porro Prism (AE12932)
- BARSKA General Binocular, 8x Magnification, Reverse Porro Prism, 378 ft Field of View (AB10174)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- Barska Binoculars