Shop All Depository & Drop Safes
Barska
0.27 Cubic Ft Dual Key Depository Safe
Mfr # AX13558
Zoro # G311386197
product price: $102.49
/ea
Free Shipping & Returns
$102.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 12"
- Outside Width 6 in
- Material Steel
- Includes Dual Key: 3 Keys, Mounting Hardware
- Color Black
Product Information
- Brand Barska
- MFR # AX13558
- Zoro # G311386197
- UPC # 790272006069
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 12" |
Outside Width | 6 in |
Details
Material | Steel |
Includes | Dual Key: 3 Keys, Mounting Hardware |
Color | Black |
Features | Crafted from solid steel, our robust body construction guarantees durability and reliability. Pre-drilled mounting holes offer easy installation, and the key access enhances security. Your purchase includes keys and mounting hardware, providing a comprehensive solution for your security needs. Rest easy kwing your valuables are well-protected within our trusted system. |
Lock Style | Manual |
Description
BARSKA Dual Key Depository Safes are a great way to keep cash, checks, and other important items for short periods of time while awaiting pickup. Perfect for cash drops, rent payments, important keys, paperwork, and much more. Mounting hardware and pre-drilled anchor holes for securing on the floor or counter are also included. Gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by BARSKA Single Key & Dual Key Depository Safes.
- •Front-Loading Deposit Slot
- •Anti-fishing Baffle Design
- •Solid Steel Body Construction
- •Pre-Drilled Mounting Holes
- •Dual Key Depository Safe Includes 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- ZORO SELECT Round Head Cap Seal, PK10 (GTC34B)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- PERTRECHOS 7900 Double Door Digital Depository Safe Cash Drop Safe Security (PE3855369)
- Barska Depository & Drop Safes