Shop All Connecting & Clevis Links
Baron
Farm Screw Pin Quick Links 132 lb
Mfr # 7350T-1/8
Zoro # G405387949
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baron
- MFR # 7350T-1/8
- Zoro # G405387949
- UPC # 42453015484
- Country of Origin China
- Category Connecting & Clevis Links
Description
Baron Manufacturing Company has a long tradition of working with iron and steel dating back to 1964. Our history the metallurgical and mechanical expertise gained over the past 30 years and our creative sales and marketing strategy are the key factors behind the growing success of our products. Our constant search for high-quality materials the continuous innovation and optimization of the manufacturing processes blended with unassailed focus on product design constitute the foundation of the excellence we aim at. The technical solutions we implement ensure we provide user-friendly products. Baron Manufacturing Company has seen significant growth since the purchase by the Mc Kinney Family in the August of 2001. Since then our company has consistently contributed to the industrial development of this vertical aimed at the complete satisfaction of our customersÆ needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- NVENT CADDY CADDY Speed Link SLK with Loop, 9.9ft L, 100lb Static Load (SLK2L3LP)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- BARON Lap Link Zn Pltd 1/2X2-1/2 (660-1/2)
- BARON Quick Link Ss 1/4 (7350ST-1/4)
- BARON Quick Link Zinc 1/8 (7350T-1/8)
- BARON Quick Link Ss 5/16 (7350ST-5/16)
- BARON Quick Link Ss 3/8 (7350ST-3/8)
- NATIONAL HARDWARE Link Clvs Dbl 5/16In (N282-129)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- Baron Lifting Hardware