Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK)
Mfr # 759740312125
Zoro # G1918300
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Height 14.25
- Weight 3
- Width 4
Product Information
- Brand Barnwoodusa
- MFR # 759740312125
- Zoro # G1918300
- UPC # 759740312125
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 14.25 |
Length | 14.25 |
Size | 15x15 |
Width | 4 |
Details
Material | Wood |
Color | Natural Weathered Gray |
Weight | 3 |
Description
If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming Rustic Window Shutters are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! They're sure to give your walls that genuine, authentic barnyard feel — and best of all, not a single tree is harmed when we make them. BarnwoodUSA is committed to providing the products you want with absolutely minimal environmental impact, so everything we make comes from 100% reclaimed and recycled wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK) (840075811954)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12" Decorative Planks (Pack of 6 Planks) (840075809470)
- BARNWOODUSA Rustic Farmhouse Reclaimed 48" Decorative Planks (Pack of 6 Planks) (855490008834)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'Cozy Retreat' Canvas Art, 24x32 (ALI19574-C2432GG)
- Barnwoodusa Wall Art & Decor